Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-230
  • Zoro # G016328546
product price: 
$
13.59
/pk of 25, $0.54/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/4 in
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLWSH-230
Zoro #
G016328546
UPC #
00197666202753
Country of Origin
China
Item
Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
410
Color
Silver
Thickness Tolerance
+/-0.04 in
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Tensile Strength
65,000 psi
Material Quality Standards
MS35333
REACH Compliant
REACH Compliant
Washer Type
Internal Regular
X-Ray Detectable
Not X-Ray Detectable
Hardness
40 HRC
Manufacturer Location
Globally Sourced
Lock Type
Internal Tooth Lock
RoHS Compliant
RoHS Compliant
Compatible Product Type
Universal
Dimensional Standards
ASME B18.21.1, NASM35333
Removable
Not Removable
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Made in North America
Not Made in North America
Pack Size
Small Pack
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
Type
Tooth Lock Washer
Tooth Location
Internal
MIL-SPEC Standards
MS35333-74
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

For Screw Size
1/4 in
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
1/4 in
Outside Diameter - Maximum
31/64 in

Description

Lock Washer,Stainless Steel,1/4 in,PK25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.