Tooth Lock Washer, For Screw Size #2 Stainless Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-239

  • Zoro # G816328517


product price:  $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78

Key Features

Color
Black
Thickness Tolerance
+/-0.0075 in
Material Grade/Class
316
Finish
Black Oxide
Maximum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-239
Zoro #
G816328517
UPC #
00197666202845
Country of Origin
United States

Dimensions

For Screw Size
#2
Maximum Thickness
1/64 in
Outside Diameter - Maximum
11/64 in
Outside Diameter Tolerance
-0.005 in/+0.008 in
Bearing Width - Minimum
3/64 in
Section Width - Minimum
1/64 in
Inside Diameter Tolerance
-0.005 in/+0.008 in
Inside Diameter - Maximum
3/32 in

Details

Color
Black
Thickness Tolerance
+/-0.0075 in
Material Grade/Class
316
Item
Tooth Lock Washer
Finish
Black Oxide
System of Measurement
Inch
Material
Stainless Steel
Washer Type
Regular
Compatible Product Type
Universal
Type
Split Lock Washer
MIL-SPEC Standards
MS35338-134
Removable
Removable
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
Dimensional Standards
ASME B18.21.1
Lock Type
Split Lock
X-Ray Detectable
Not X-Ray Detectable
Hardness
35 HRC
Made in North America
Made in North America
REACH Compliant
REACH Compliant
Material Quality Standards
ASME B18.21.1, NASM35338
RoHS Compliant
RoHS Compliant
Tensile Strength
70,000 psi
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
Maximum Temperature
Not Rated
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
FDA Approved
Not FDA Approved

Description

Split Lock Washer,SS,#2,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products