Tooth Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-225

  • Zoro # G116328521


product price: $8.69
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.38

Key Features

Color
Silver
Material
Stainless Steel
Thickness Tolerance
+/-0.04 in
Material Grade/Class
410
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-225
Zoro #
G116328521
UPC #
00197666202708
Country of Origin
China

Dimensions

For Screw Size
#2
Minimum Thickness
1/64 in
Maximum Thickness
1/64 in
Outside Diameter - Maximum
13/64 in
Inside Diameter - Maximum
3/32 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in

Details

Color
Silver
Material
Stainless Steel
Thickness Tolerance
+/-0.04 in
Item
Tooth Lock Washer
Material Grade/Class
410
Finish
Plain
System of Measurement
Inch
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.21.1, NASM35333
Lock Type
Internal Tooth Lock
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Hardness
40 HRC
Material Quality Standards
MS35333
Removable
Not Removable
Tooth Location
Internal
Maximum Temperature
Not Rated
MIL-SPEC Standards
MS35333-69
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Pack Size
Small Pack
Washer Type
Internal Regular
Minimum Temperature
Not Rated
Tensile Strength
65,000 psi
Made in North America
Not Made in North America
Compatible Product Type
Universal
Type
Tooth Lock Washer

Description

Lock Washer,Stainless Steel,#2,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.