Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-232

  • Zoro # G316328505


product price:  $12.69
/pk 25, $0.51/ea

Key Features

For Screw Size
3/8 in
Material Grade/Class
410
Maximum Thickness
3/64 in
Thickness Tolerance
+/-0.04 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-232
Zoro #
G316328505
UPC #
00197666202777
Country of Origin
China

Dimensions

For Screw Size
3/8 in
Maximum Thickness
3/64 in
Minimum Thickness
1/32 in
Outside Diameter - Maximum
11/16 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
25/64 in
Inside Diameter Tolerance
+/-0.05 in

Details

Material Grade/Class
410
Thickness Tolerance
+/-0.04 in
Finish
Plain
Item
Tooth Lock Washer
Material
Stainless Steel
Color
Silver
System of Measurement
Inch
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Not Made in North America
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
MIL-SPEC Standards
MS35333-76
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Maximum Temperature
Not Rated
Hardness
40 HRC
FDA Approved
Not FDA Approved
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Material Quality Standards
MS35333
Compatible Product Type
Universal
Tooth Location
Internal
Washer Type
Internal Regular
Type
Tooth Lock Washer
Removable
Not Removable
Dimensional Standards
ASME B18.21.1, NASM35333
Tensile Strength
65,000 psi
Lock Type
Internal Tooth Lock
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant

Description

Lock Washer,Stainless Steel,3/8 in,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products