Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK
Mfr # ZLWSH-212
Zoro # G716328532
product price:Â $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98
Key Features
Color
Black
Material
Steel
System of Measurement
Inch
Material Grade/Class
1050-1065
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZLWSH-212
Zoro #
G716328532
UPC #
00197666202593
Country of Origin
China
Dimensions
Maximum Thickness
3/64 in
For Screw Size
3/8 in
Minimum Thickness
1/32 in
Inside Diameter - Maximum
25/64 in
Outside Diameter - Maximum
11/16 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in
Description
Lock Washer,Steel,3/8 in,Black,PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.