Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-231

  • Zoro # G416328498


product price:  $9.59
/pk 25, $0.38/ea

Key Features

For Screw Size
5/16 in
Thickness Tolerance
+/-0.04 in
Material Grade/Class
410
Finish
Plain
Maximum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-231
Zoro #
G416328498
UPC #
00197666202760
Country of Origin
China

Dimensions

For Screw Size
5/16 in
Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
21/64 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter - Maximum
39/64 in

Details

Thickness Tolerance
+/-0.04 in
Material Grade/Class
410
Finish
Plain
Material
Stainless Steel
System of Measurement
Inch
Item
Tooth Lock Washer
Color
Silver
REACH Compliant
REACH Compliant
Tensile Strength
65,000 psi
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Dimensional Standards
ASME B18.21.1, NASM35333
Maximum Temperature
Not Rated
Compatible Product Type
Universal
Lock Type
Internal Tooth Lock
Hardness
40 HRC
Type
Tooth Lock Washer
FDA Approved
Not FDA Approved
Tooth Location
Internal
Minimum Temperature
Not Rated
Removable
Not Removable
Material Quality Standards
MS35333
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
MS35333-75
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Washer Type
Internal Regular
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
Made in North America
Not Made in North America

Description

Lock Washer,Stainless Steel,5/16 in,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.