Tooth Lock Washer, For Screw Size 5/16 in Steel, Cadmium-Plated Finish, 25 PK

  • Mfr # ZLWSH-237

  • Zoro # G516328541


product price:  $10.69
/pk 25, $0.43/ea

Key Features

Material
Steel
Finish
Cadmium-Plated
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-237
Zoro #
G516328541
UPC #
00197666202821
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Outside Diameter - Maximum
39/64 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
21/64 in
Inside Diameter Tolerance
+/-0.05 in

Details

Item
Tooth Lock Washer
Material
Steel
Finish
Cadmium-Plated
System of Measurement
Inch
Material Grade/Class
1050-1065
Thickness Tolerance
+/-0.05 in
Color
Silver
Tensile Strength
Not Rated
Minimum Temperature
Not Rated
Compatible Product Type
Universal
Resistance Properties
Corrosion-Resistant
Metal Detectable
Not Metal Detectable
Type
Tooth Lock Washer
Removable
Not Removable
X-Ray Detectable
Not X-Ray Detectable
Tooth Location
Internal
Pack Size
Small Pack
Lock Type
Internal Tooth Lock
RoHS Compliant
Not RoHS Compliant
FDA Approved
Not FDA Approved
Washer Type
Internal Regular
REACH Compliant
Not REACH Compliant
Material Quality Standards
ASME B18.21.1, MS35333
Maximum Temperature
Not Rated
Manufacturer Location
Made in USA
MIL-SPEC Standards
MS35333-41
Dimensional Standards
ASME B18.21.1, NASM35333
Made in North America
Made in North America
Hardness
40 HRC

Description

Lock Washer,Steel,5/16 in,Silver,PK25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.