Tooth Lock Washer, For Screw Size #6 Stainless Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-201

  • Zoro # G916328554


product price:  $9.89
/pk 100, $0.10/ea

Key Features

Maximum Thickness
1/64 in
Material
Stainless Steel
Color
Black
Finish
Black Oxide
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-201
Zoro #
G916328554
UPC #
00197666202487
Country of Origin
China

Dimensions

Maximum Thickness
1/64 in
Minimum Thickness
1/64 in
For Screw Size
#6
Inside Diameter - Maximum
9/64 in
Outside Diameter - Maximum
5/16 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in

Details

Material
Stainless Steel
Color
Black
Finish
Black Oxide
Item
Tooth Lock Washer
Material Grade/Class
18-8
Thickness Tolerance
+/-0.03 in
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
Tensile Strength
80,000 psi
Minimum Temperature
Not Rated
Washer Type
External
Removable
Not Removable
Compatible Product Type
Universal
FDA Approved
Not FDA Approved
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A240, SAE J405
REACH Compliant
REACH Compliant
Tooth Location
External
X-Ray Detectable
Not X-Ray Detectable
Lock Type
External Tooth Lock
Type
Tooth Lock Washer
Resistance Properties
Corrosion-Resistant
Maximum Temperature
Not Rated
Hardness
30 HRC

Description

Lock Washer,Stainless Steel,#6,PK100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.