Tooth Lock Washer, For Screw Size #6 Stainless Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-241

  • Zoro # G816328494


product price:  $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78

Key Features

Color
Black
Thickness Tolerance
+/-0.0145 in
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-241
Zoro #
G816328494
UPC #
00197666202869
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
For Screw Size
#6
Outside Diameter Tolerance
-0.005 in/+0.015 in
Bearing Width - Minimum
3/64 in
Inside Diameter Tolerance
-0.005 in/+0.008 in
Inside Diameter - Maximum
9/64 in
Section Width - Minimum
1/32 in
Outside Diameter - Maximum
1/4 in

Details

Color
Black
Item
Tooth Lock Washer
Thickness Tolerance
+/-0.0145 in
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
316
Finish
Black Oxide
Dimensional Standards
ASME B18.21.1
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
Material Quality Standards
ASME B18.21.1, NASM35338
Lock Type
Split Lock
Manufacturer Location
Made in USA
Made in North America
Made in North America
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
MS35338-136
RoHS Compliant
RoHS Compliant
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Type
Split Lock Washer
Washer Type
Regular
Maximum Temperature
Not Rated
FDA Approved
Not FDA Approved
Minimum Temperature
Not Rated
Tensile Strength
70,000 psi
Compatible Product Type
Universal
Removable
Removable
Hardness
35 HRC

Description

Split Lock Washer,SS,#6,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.