Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-217

  • Zoro # G416328528


product price: $12.89
/pk 25, $0.52/ea

Key Features

For Screw Size
#6
Color
Silver
Thickness Tolerance
+/-0.03 in
Maximum Thickness
1/64 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-217
Zoro #
G416328528
UPC #
00197666202623
Country of Origin
United States

Dimensions

For Screw Size
#6
Maximum Thickness
1/64 in
Minimum Thickness
1/64 in
Inside Diameter - Maximum
9/64 in
Outside Diameter Tolerance
+/-0.075 in
Outside Diameter - Maximum
5/16 in
Inside Diameter Tolerance
+/-0.05 in

Details

Color
Silver
Thickness Tolerance
+/-0.03 in
Finish
Plain
Material Grade/Class
410
System of Measurement
Inch
Item
Tooth Lock Washer
Material
Stainless Steel
Pack Size
Small Pack
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
MIL-SPEC Standards
MS35335-58
Tooth Location
External
Tensile Strength
125,000 psi
Manufacturer Location
Made in USA
Lock Type
External Tooth Lock
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
RoHS Compliant
Compatible Product Type
Universal
Minimum Temperature
Not Rated
Removable
Not Removable
Hardness
40 HRC
Material Quality Standards
MS35335
Dimensional Standards
ASME B18.21.1
Maximum Temperature
Not Rated
REACH Compliant
REACH Compliant
Type
Tooth Lock Washer
Washer Type
External

Description

Lock Washer,Stainless Steel,#6,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products