Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-227

  • Zoro # G716328495


product price:  $12.79
/pk 25, $0.51/ea

Key Features

For Screw Size
#6
Material
Stainless Steel
System of Measurement
Inch
Color
Silver
Thickness Tolerance
+/-0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-227
Zoro #
G716328495
UPC #
00197666202722
Country of Origin
China

Dimensions

For Screw Size
#6
Maximum Thickness
1/64 in
Minimum Thickness
1/64 in
Inside Diameter - Maximum
9/64 in
Outside Diameter Tolerance
+/-0.075 in
Outside Diameter - Maximum
19/64 in
Inside Diameter Tolerance
+/-0.05 in

Details

Material
Stainless Steel
System of Measurement
Inch
Color
Silver
Item
Tooth Lock Washer
Thickness Tolerance
+/-0.04 in
Material Grade/Class
410
Finish
Plain
Made in North America
Not Made in North America
Tooth Location
Internal
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Maximum Temperature
Not Rated
MIL-SPEC Standards
MS35333-71
Compatible Product Type
Universal
Washer Type
Internal Regular
Lock Type
Internal Tooth Lock
Tensile Strength
65,000 psi
Metal Detectable
Not Metal Detectable
Dimensional Standards
ASME B18.21.1, NASM35333
REACH Compliant
REACH Compliant
Material Quality Standards
MS35333
Minimum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Removable
Not Removable
Manufacturer Location
Globally Sourced
Hardness
40 HRC
X-Ray Detectable
Not X-Ray Detectable
Type
Tooth Lock Washer
FDA Approved
Not FDA Approved
Pack Size
Small Pack

Description

Lock Washer,Stainless Steel,#6,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products