Shop ZORO SELECT
See all product information
Create Account
Tooth Lock Washer, For Screw Size #6 Steel, Cadmium-Plated Finish, 50 PK
- Mfr # ZLWSH-248
- Zoro # G916328493
product price:Â
$
8.19
/pk of 50, $0.16/ea
Key Features
Maximum Thickness
1/32 in
System of Measurement
Inch
Material Grade/Class
1060-1080
Color
Silver
Thickness Tolerance
+/-0.0145 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Maximum Thickness
- 1/32 in
- For Screw Size
- #6
- Bearing Width - Minimum
- 3/64 in
- Section Width - Minimum
- 1/32 in
- Inside Diameter - Maximum
- 9/64 in
- Outside Diameter Tolerance
- -0.005 in/+0.015 in
- Outside Diameter - Maximum
- 1/4 in
- Inside Diameter Tolerance
- -0.005 in/+0.008 in
Description
Split Lock Washer,Steel,#6,Silver,PK50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.