Tooth Lock Washer, For Screw Size 7/16 in Steel, Cadmium-Plated Finish, 25 PK

  • Mfr # ZLWSH-238

  • Zoro # G816328555


product price:  $11.59
/pk 25, $0.46/ea

Key Features

Material
Steel
Finish
Cadmium-Plated
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZLWSH-238
Zoro #
G816328555
UPC #
00197666202838
Country of Origin
United States

Dimensions

For Screw Size
7/16 in
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
Outside Diameter - Maximum
25/32 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
29/64 in

Details

Item
Tooth Lock Washer
Material
Steel
Finish
Cadmium-Plated
System of Measurement
Inch
Material Grade/Class
1050-1065
Thickness Tolerance
+/-0.05 in
Color
Silver
Tooth Location
Internal
Tensile Strength
Not Rated
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Hardness
40 HRC
RoHS Compliant
Not RoHS Compliant
Minimum Temperature
Not Rated
Material Quality Standards
ASME B18.21.1, MS35333
Manufacturer Location
Made in USA
Metal Detectable
Not Metal Detectable
Washer Type
Internal Regular
REACH Compliant
Not REACH Compliant
Type
Tooth Lock Washer
Lock Type
Internal Tooth Lock
Made in North America
Made in North America
Compatible Product Type
Universal
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.21.1, NASM35333
Removable
Not Removable
Maximum Temperature
Not Rated
Pack Size
Small Pack
MIL-SPEC Standards
MS35333-43

Description

Lock Washer,Steel,7/16 in,Silver,PK25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.