Tooth Lock Washer, For Screw Size 7/16 in Steel, Cadmium-Plated Finish, 25 PK

  • Mfr # ZLWSH-254

  • Zoro # G016328539


product price:  $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78

Key Features

Maximum Thickness
7/64 in
Material
Steel
Finish
Cadmium-Plated
Material Grade/Class
1060-1080
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-254
Zoro #
G016328539
UPC #
00197666202999
Country of Origin
United States

Dimensions

Maximum Thickness
7/64 in
For Screw Size
7/16 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Outside Diameter - Maximum
25/32 in
Section Width - Minimum
7/64 in
Inside Diameter Tolerance
-0.005 in/+0.015 in
Inside Diameter - Maximum
7/16 in
Bearing Width - Minimum
11/64 in

Details

Material
Steel
Item
Tooth Lock Washer
Finish
Cadmium-Plated
Material Grade/Class
1060-1080
System of Measurement
Inch
Color
Silver
Thickness Tolerance
+/-0.0145 in
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
Removable
Removable
Material Quality Standards
ASTM A29, NASM35338, Plated to QQ-P-416 Type II, Class 2
Resistance Properties
Corrosion-Resistant
Maximum Temperature
Not Rated
RoHS Compliant
Not RoHS Compliant
MIL-SPEC Standards
MS35338-47
Pack Size
Small Pack
Washer Type
Regular
Lock Type
Split Lock
Dimensional Standards
ASME B18.21.1
Made in North America
Made in North America
Type
Split Lock Washer
Compatible Product Type
Universal
Manufacturer Location
Made in USA
Hardness
38 HRC
Metal Detectable
Not Metal Detectable
Tensile Strength
Not Rated
REACH Compliant
Not REACH Compliant
X-Ray Detectable
Not X-Ray Detectable

Description

Split Lock Washer,Steel,7/16 in,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.