Tooth Lock Washer, For Screw Size 9/16 in Steel, Cadmium-Plated Finish, 5 PK

  • Mfr # ZLWSH-256

  • Zoro # G716328563


product price:  $7.39
/pk 5, $1.48/ea

Key Features

Finish
Cadmium-Plated
System of Measurement
Inch
Material Grade/Class
1060-1080
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-256
Zoro #
G716328563
UPC #
00197666203019
Country of Origin
United States

Dimensions

For Screw Size
9/16 in
Maximum Thickness
9/64 in
Section Width - Minimum
9/64 in
Outside Diameter - Maximum
31/32 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Inside Diameter Tolerance
-0.005 in/+0.015 in
Bearing Width - Minimum
13/64 in
Inside Diameter - Maximum
9/16 in

Details

Item
Tooth Lock Washer
Finish
Cadmium-Plated
System of Measurement
Inch
Material Grade/Class
1060-1080
Material
Steel
Color
Silver
Thickness Tolerance
+/-0.0145 in
Made in North America
Made in North America
Compatible Product Type
Universal
Minimum Temperature
Not Rated
MIL-SPEC Standards
MS35338-49
Lock Type
Split Lock
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
REACH Compliant
Not REACH Compliant
Material Quality Standards
ASTM A29, NASM35338, Plated to QQ-P-416 Type II, Class 2
Hardness
38 HRC
X-Ray Detectable
Not X-Ray Detectable
Maximum Temperature
Not Rated
RoHS Compliant
Not RoHS Compliant
Manufacturer Location
Made in USA
Type
Split Lock Washer
Washer Type
Regular
FDA Approved
Not FDA Approved
Removable
Removable
Tensile Strength
Not Rated
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.21.1

Description

Split Lock Washer,Steel,9/16 in,PK5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.