Top Lock Distorted Thread Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 10 PK
- Mfr # U55915.056.0001
- Zoro # G6600078
product price:Â
$
16.29
/pk of 10, $1.63/ea
Key Features
Thread Size
9/16"-12
Hex Type
Standard Hex
Lock Type
Top Lock Distorted Thread
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U55915.056.0001
- Zoro #
- G6600078
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 9/16"-12
- Dia./Thread Size
- 9/16-12
- For Screw Size
- 9/16 in
Details
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Top Lock Distorted Thread
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- IFI-100/107
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Rockwell Hardness
- B80 to C32
- Pack Size
- Small Pack
- Type
- Conical Top Lock
- Material Grade
- 316
- Nut Standards
- IFI-100/107
- Basic Material
- Stainless Steel
- Fastener Finish
- Plain
- Fastener Thread Direction
- Right Hand
- Dimensional Standards
- IFI-100/107
- Shell Material
- Stainless Steel
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 9/16 In.-12, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.