Torsion Spring, 180 Deg, 0.224OD, PK6
Mfr # 3HPE3
Zoro # G7493437
product price: $6.39
/pk 6, $1.07/eaKey Features
Spring Length @ Torque
0.2 in
Deflection Angle (Deg.)
180
Leg Length
0.75 in
Max. Rod Outside Dia.
0.14 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPE3
Zoro #
G7493437
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.2 in
Leg Length
0.75 in
Max. Rod Outside Dia.
0.14 in
Wire Dia.
0.025 in
Outside Dia.
0.224 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.402
Inside Diameter
0.14 in
Outside Diameter
0.224 in
Wire Diameter
0.025 in
Torque @ 1/2 Leg Length
0.42 in-lb
Details
Deflection Angle (Deg.)
180
Wind Direction
Right Hand
Item
Torsion Spring
Finish
Plain
Number of Coils
7
Material
Music Wire
Deflection Angle
180 Degrees
Leg Orientation
Tangential
System of Measurement
Inch
Total Active Coils
7.8
Standards
ASTM A228
Torque
0.0023 in-lb
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.224 In, Wire Dia 0.025 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.402 In-lbs, Max. Rod Outside Dia 0.140 In, Spring Length at Torque 0.375 In, Number of Coils 7.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.