Zoro Homepage

Torsion Spring, 180 Deg, 0.224OD, PK6, Wire Dia.: 0.025 in

  • Mfr # 3HPH8

  • Zoro # G9746502


product price: $5.99
/pk 6, $1.00/ea

Key Features

Spring Length @ Torque
0.2 in
Deflection Angle (Deg.)
180
Leg Length
0.75 in
Max. Rod Outside Dia.
0.14 in
Wind Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPH8
Zoro #
G9746502
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.2 in
Leg Length
0.75 in
Max. Rod Outside Dia.
0.14 in
Wire Dia.
0.025 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.402
Outside Dia.
0.224 in
Outside Diameter
0.224 in
Wire Diameter
0.025 in
Torque @ 1/2 Leg Length
0.42 in-lb
Inside Diameter
0.14 in

Details

Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Music Wire
Number of Coils
7
Leg Orientation
Tangential
System of Measurement
Inch
Standards
ASTM A228
Total Active Coils
7.8
Deflection Angle
180 Degrees
Torque
0.0023 in-lb

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.224 In, Wire Dia 0.025 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.402 In-lbs, Max. Rod Outside Dia 0.140 In, Spring Length at Torque 0.375 In, Number of Coils 7.00, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.