Zoro Homepage

Torsion Spring, 180 Deg, 0.249OD, PK6

  • Mfr # 3HPH9

  • Zoro # G7495871


product price: $6.45
/pk 6, $1.08/ea

Key Features

Spring Length @ Torque
0.224 in
Deflection Angle (Deg.)
180
Leg Length
1 in
Max. Rod Outside Dia.
0.14 in
Wind Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPH9
Zoro #
G7495871
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.224 in
Leg Length
1 in
Max. Rod Outside Dia.
0.14 in
Wire Dia.
0.028 in
Outside Dia.
0.249 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.552
Inside Diameter
0.14 in
Outside Diameter
0.249 in
Wire Diameter
0.028 in
Torque @ 1/2 Leg Length
0.552 in-lb

Details

Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Number of Coils
7
Material
Music Wire
Finish
Plain
Item
Torsion Spring
Total Active Coils
7.96
System of Measurement
Inch
Standards
ASTM A228
Torque
0.0031 in-lb
Leg Orientation
Tangential
Deflection Angle
180 Degrees

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.249 In, Wire Dia 0.028 In, Leg Length 1.00 In, Torque at 1/2 Leg Length 0.552 In-lbs, Max. Rod Outside Dia 0.140 In, Spring Length at Torque 0.500 In, Number of Coils 7.00, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.