Zoro Homepage

Torsion Spring, 180 Deg, 1.189 OD

  • Mfr # 3HPT4

  • Zoro # G7582626


product price: $11.79
/ea

Key Features

Spring Length @ Torque
1.351 in
Deflection Angle (Deg.)
180
Leg Length
4 in
Max. Rod Outside Dia.
0.735 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPT4
Zoro #
G7582626
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
1.351 in
Leg Length
4 in
Max. Rod Outside Dia.
0.735 in
Wire Dia.
0.135 in
Outside Dia.
1.189 in
Torque @ 1/2 Leg Length (In.-Lbs.)
40.0
Outside Diameter
1.189 in
Torque @ 1/2 Leg Length
37.32 in-lb
Inside Diameter
0.735 in
Wire Diameter
0.135 in

Details

Deflection Angle (Deg.)
180
Wind Direction
Right Hand
Number of Coils
9
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
Total Active Coils
9.81
Leg Orientation
Tangential
System of Measurement
Inch
Torque
0.2073 in-lb
Deflection Angle
180 Degrees

Description

Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 1.189 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 40.000 In-lbs, Max. Rod Outside Dia 0.735 In, Spring Length at Torque 2.000 In, Number of Coils 9.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.