Torsion Spring, 270 Deg, 0.353OD, PK6
Mfr # 3HPF4
Zoro # G7558135
product price: $5.99
/pk 6, $1.00/eaKey Features
Spring Length @ Torque
0.447 in
Deflection Angle (Deg.)
270
Leg Length
1.25 in
Max. Rod Outside Dia.
0.218 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPF4
Zoro #
G7558135
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.447 in
Leg Length
1.25 in
Max. Rod Outside Dia.
0.218 in
Wire Dia.
0.038 in
Outside Dia.
0.353 in
Torque @ 1/2 Leg Length (In.-Lbs.)
1.275
Torque @ 1/2 Leg Length
1.275 in-lb
Wire Diameter
0.038 in
Outside Diameter
0.353 in
Inside Diameter
0.218 in
Details
Deflection Angle (Deg.)
270
Wind Direction
Right Hand
Number of Coils
10.75
Finish
Plain
Item
Torsion Spring
Material
Music Wire
Deflection Angle
270 Degrees
Leg Orientation
Tangential
Standards
ASTM A228
Total Active Coils
11.59
System of Measurement
Inch
Torque
0.0047 in-lb
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 0.353 In, Wire Dia 0.038 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 1.275 In-lbs, Max. Rod Outside Dia 0.218 In, Spring Length at Torque 0.625 In, Number of Coils 10.75, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.