Torsion Spring, 90 Deg, 0.560OD, PK6
Mfr # 3HPD5
Zoro # G7531745
product price: $7.19
/pk 6, $1.20/eaKey Features
Spring Length @ Torque
0.331 in
Deflection Angle (Deg.)
90
Leg Length
2 in
Max. Rod Outside Dia.
0.343 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPD5
Zoro #
G7531745
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.331 in
Leg Length
2 in
Max. Rod Outside Dia.
0.343 in
Wire Dia.
0.063 in
Outside Dia.
0.56 in
Torque @ 1/2 Leg Length (In.-Lbs.)
5.518
Wire Diameter
0.063 in
Inside Diameter
0.343 in
Torque @ 1/2 Leg Length
5.5 in-lb
Outside Diameter
0.56 in
Details
Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Number of Coils
4.25
Material
Music Wire
Total Active Coils
5.1
Standards
ASTM A228
System of Measurement
Inch
Leg Orientation
Tangential
Deflection Angle
90 Degrees
Torque
0.0611 in-lb
Description
Torsion Spring, -, Material Carbon Steel Music Wire, Finish Plain, Leg Length 2.00 In., Outside Dia. 0.560 In., Max. Rod Outside Dia. 0.343 In., Spring Length @ Torque 1.000 In., Torque (In.-Lbs.) -, Torque @ 1/2 Leg Length (In.-Lbs.) 5.518, Deflection Angle (Deg.) 90, Number of Coils 4.25, Wind Direction Right Hand, Wire Dia. 0.063 In., Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.