Zoro Homepage

Torsion Spring, 90 Deg, 0.678OD, PK6, Finish: Plain

  • Mfr # 3HPD6

  • Zoro # G7519601


product price: $6.69
/pk 6, $1.12/ea

Key Features

Spring Length @ Torque
0.41 in
Deflection Angle (Deg.)
90
Leg Length
2 in
Max. Rod Outside Dia.
0.406 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPD6
Zoro #
G7519601
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.41 in
Leg Length
2 in
Max. Rod Outside Dia.
0.406 in
Wire Dia.
0.078 in
Outside Dia.
0.678 in
Torque @ 1/2 Leg Length (In.-Lbs.)
10.446
Inside Diameter
0.406 in
Outside Diameter
0.678 in
Wire Diameter
0.078 in
Torque @ 1/2 Leg Length
10.45 in-lb

Details

Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Item
Torsion Spring
Finish
Plain
Number of Coils
4.25
Material
Music Wire
Torque
0.1161 in-lb
Leg Orientation
Tangential
Total Active Coils
4.96
System of Measurement
Inch
Standards
ASTM A228
Deflection Angle
90 Degrees

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.678 In, Wire Dia 0.078 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 10.446 In-lbs, Max. Rod Outside Dia 0.406 In, Spring Length at Torque 1.000 In, Number of Coils 4.25, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.