Torsion Spring, 90 Deg, 1.102 OD, Number of Coils: 4.25
Mfr # 3HPT2
Zoro # G7578322
product price: $9.49
/eaKey Features
Spring Length @ Torque
0.709 in
Deflection Angle (Deg.)
90
Leg Length
4 in
Max. Rod Outside Dia.
0.666 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPT2
Zoro #
G7578322
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.709 in
Leg Length
4 in
Max. Rod Outside Dia.
0.666 in
Wire Dia.
0.135 in
Torque @ 1/2 Leg Length (In.-Lbs.)
40.0
Outside Dia.
1.102 in
Inside Diameter
0.666 in
Outside Diameter
1.102 in
Torque @ 1/2 Leg Length
55.42 in-lb
Wire Diameter
0.135 in
Details
Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Number of Coils
4.25
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Total Active Coils
5.13
Leg Orientation
Tangential
Deflection Angle
90 Degrees
Torque
0.6158 in-lb
System of Measurement
Inch
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 1.102 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 40.000 In-lbs, Max. Rod Outside Dia 0.666 In, Spring Length at Torque 2.000 In, Number of Coils 4.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.