Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangl Tp Plte Kngpnless Castr, Phenolic

  • Mfr # TS4 125 RP14 T19

  • Zoro # G0816875


product price: $39.19
/ea
Sold in multiples of 2 for $78.38

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Lock Included
Wheel Dia.
5 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4 125 RP14 T19
Zoro #
G0816875
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/2 in
Mounting Plate Size
5 1/2 in x 5 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-7/16in

Details

Item
Plate Caster
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Lock Included
Load Rating
580 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
90 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 4 1/8 in
Inside Bolt Hole Spacing
2 3/8 in x 2 3/8 in
Caster Plate Hole Pattern
E
Caster Temp. Range Available
Yes
Wheel Color
Black
Caster Brake Included
No
Frame Finish
Polished Zinc
Standards
ICWM
Replacement Wheel
Mfr. No. WS8015050
Wheel Core Material
Phenolic
Swivel Raceway Type
Single Ball
Load Rating Range
Light Medium
Swivel Lock Type
No Lock Included
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Kingpinless Swivel, Plate Caster, Load Rating 580 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.