Zoro Homepage

Triangl Tp Plte Kngpnlss Castr, Nyln, 5"

  • Mfr # TS4 125 NY04 T19

  • Zoro # G0727634


product price: $37.29
/ea

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Lock Included
Wheel Dia.
5 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4 125 NY04 T19
Zoro #
G0727634
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Mounting Plate Size
5 1/2 in x 5 1/2 in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
6-7/16in

Details

Item
Plate Caster
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Lock Included
Load Rating
580 lb
Wheel Bearing Type
Plain
Wheel Hardness Rating
80 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 4 1/8 in
Inside Bolt Hole Spacing
2 3/8 in x 2 3/8 in
Caster Plate Hole Pattern
E
Standards
ICWM
Replacement Wheel
Mfr. No. 125 NY04
Caster Temp. Range Available
Yes
Wheel Color
White
Frame Finish
Polished Zinc
Caster Brake Included
No
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Load Rating Range
Light Medium
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Temperature Range
-4 Degrees to 176 Degrees F

Description

Kingpinless Swivel, Plate Caster, Load Rating 580 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.