Zoro Homepage

Triangle Top Plte Kngpnlss Castr, Phnolic

  • Mfr # TS4 100 RP14 T19

  • Zoro # G0600214


product price: $27.79
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4 100 RP14 T19
Zoro #
G0600214
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Height
5 1/2 in
Mounting Plate Size
5 1/2 in x 5 1/2 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/2in
Outside Slot Spacing - Length
4.125 in
Overall Wheel Width
1 1/2 in
Inside Slot Spacing - Length
2.375 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Width
2.375 in
For Axle Dia.
8 mm
Mounting Plate Length
5 1/2 in
Mounting Plate Width
5 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
550 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
3
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/8 in
Inside Bolt Hole Spacing
2-3/8 in x 2-3/8 in
Caster Plate Hole Pattern
E
Replacement Wheel
Mfr. No. WS8015040
Caster Temp. Range Available
Yes
Standards
ANSI ICWM
Wheel Color
Black
Caster Brake Included
No
Frame Finish
Polished
Wheel Core Material
Phenolic
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Includes Thread Guards
No
Swivel Raceway Type
Single Ball
Load Capacity - Maximum
550 lb
Compatible With
WS8015040
Mounting Hole Type
Slot
For Surface Type
Concrete, Steel
Wheel Bearing Material
Steel
Mounting Plate Shape
Triangle
Wheel Core Type
Solid
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature Range
-65 Degrees to 250 Degrees F

Description

Swivel, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.