Shop ZORO SELECT
See all product information
Create Account
Triple-wallBox, Green, 45Hx46.75Lx38.75Win
- Mfr # 46.75 x 38.75 x 45
- Zoro # G823939805
product price:Â
$
89.59
/ea
Key Features
Maximum Load Capacity
1,387 lb
Closure Style
HSC
Wall Type
Triple Wall
Inside Width
38 3/4 in
Outside Height
46 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46.75 x 38.75 x 45
- Zoro #
- G823939805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Width
- 38 3/4 in
- Outside Height
- 46 1/4 in
- Wall Thickness
- 61/100 in
- Outside Length
- 48 in
- Inside Length
- 46 3/4 in
- Outside Width
- 40 in
- Inside Height
- 45 in
Details
- Maximum Load Capacity
- 1,387 lb
- Closure Style
- HSC
- Wall Type
- Triple Wall
- Item
- Triple-wall Box
- Fluting Profile
- C-A-A Flute
- Material
- Corrugated Cardboard
- Box Color
- Green
- Board Test
- 1300 eco-board(R)
- Shell Material
- Corrugated Cardboard
Description
Triple-wall Box, Box Style Gaylord, Wall Type Triple Wall, Inside Length 46 3/4 in, Inside Width 38 3/4 in, Inside Height 45 in, 1300 eco-board(R), Outside Length 48 in, Outside Width 40 in, Outside Height 46 1/4 in, Wall Thickness 61/100 in, Fluting Profile C-A-A Flute, Maximum Load Capacity 1,387 lb, Material Corrugated Cardboard, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.