Tube Stock, PVC, 3/8iDx1/2oD
Mfr # 509277
Zoro # G2275290
product price: $39.55
/eaKey Features
Material
PVC
Color
Colorless
Length
50 ft
Shape
Round
Tensile Strength Rating
Poor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509277
Zoro #
G2275290
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Outside Dia.
1/2 in
Inside Dia.
3/8 in
Wall Thickness
0.06 in
Inside Dia. Tolerance
+/0.010
Outside Dia. Tolerance
+/0.010
Outside Diameter Tolerance
+/-0.010 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Inside Diameter Tolerance
+/-0.01 in
Plastic Length
50 ft
Description
PVC Tube Stock, PVC, Grade Standard, Outside Diameter 1/2 in, Inside Diameter 3/8 in, Colorless, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.