Tubing, 1 mm, 190 psi, Abrasion Resistant, Wear Resistant

  • Mfr # ZUSA-HT-5465

  • Zoro # G006434974


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Color
Black
Material
Nylon
Jacket Color
No Jacket
Flexibility
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5465
Zoro #
G006434974
UPC #
193005267902
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
8 mm
Bend Radius
51 mm
Overall Length
100 ft
Outside Diameter
10 mm

Details

Color
Black
Item
Tubing
Material
Nylon
Jacket Color
No Jacket
Flexibility
Rigid
Hardness
Rockwell R75
Reinforcement
Not Reinforced
Autoclavable
No
Maximum Operating Pressure
190 psi
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Wear Resistant
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Metric
Maximum Operating Temperature
200 Degrees F
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Not Applicable, Color Black, Hardness Rockwell R75, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.