Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 11/64" ID, 1/4" OD, 250 Ft, Red

  • Mfr # 4HHC8

  • Zoro # G2867602


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HHC8
Zoro #
G2867602
UPC #
190735929308
Country of Origin
China

Dimensions

Inside Dia.
11/64 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Tube Length
250 ft
Outside Diameter
1/4 in
Overall Length
250 ft
Outside Diameter Tolerance
+0.002 to -0.005 in
Inside Diameter
3/16 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Max. Pressure
400 psi @ 68 Degrees F
Tube Color
Red
Tolerance
+0.002 in to -0.005 in
Burst Pressure
1,200 psi
Vacuum Rating
28 in Hg
Temp. Range
-40 Degrees F to 200 Degrees F
Item
Tubing
Material
Nylon
Color
Red
Tube Form
Coil
Resistance Properties
Chemical Resistant, Humidity Resistant
Vacuum Rated
Vacuum Rated
Autoclavable
No
Jacket Material
No Jacket
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
System of Measurement
Inch
Peristaltic Pump Compatible
No
Industry Application
Automation
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Hardness
Shore D 60
Maximum Operating Pressure
400 psi @ 68 Degrees F
Maximum Vacuum Pressure
28 in Hg
Application
Air
Flexibility
Semi-Flexible
Jacket Color
No Jacket
Flow Application
Automation Machines, Conveyors, Packaging, Robotics

Description

Tubing, Application Air, Color Red, Hardness Shore D 60, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.