Zoro Homepage

Tubing, 1/2 I.D., 50 ft., Clear, Flexible

  • Mfr # 4118210-5711G

  • Zoro # G1841612


product price: $56.89
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4118210-5711G
Zoro #
G1841612
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
Tube Length
50 ft
Tube Bend Radius
1 1/2 in
Bend Radius
1 1/2 in
Overall Length
50 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
25 psi
Tube Color
Clear
Item
Tubing
Standards
FDA
Temp. Range
-65 Degrees to 140 Degrees F
Flexibility
Flexible
Application
Air, Beverage, Food, Water
Tensile Strength
1,400 psi
SAE or Metric
SAE
Material
PVC
Color
Clear
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
25 psi
Jacket Material
No Jacket
Minimum Operating Temperature
-65 Degrees F
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Food Application
Food and Beverage
Clarity
Clear
System of Measurement
Inch
Peristaltic Pump Compatible
No
Tube Form
Coil
Resistance Properties
Chemical Resistant
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Hardness
Shore A 55
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.