Zoro Homepage

Tubing

  • Mfr # 1508-125375-15

  • Zoro # G606000319


product price: $18.19
/ea

Key Features

Material
TPV
Wall Thickness
0.13 in
Application
Chemical
Color
Black
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508-125375-15
Zoro #
G606000319
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Overall Length
15 ft
Outside Diameter
3/8 in
Inside Diameter
1/8 in

Description

Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/8 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.