Tubing
Mfr # 1508-125375-5
Zoro # G806000454
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Application
Chemical
Wall Thickness
0.13 in
Material
TPV
Standards
ASTM D2000
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1508-125375-5
Zoro #
G806000454
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.13 in
Inside Diameter
1/8 in
Overall Length
5 ft
Outside Diameter
3/8 in
Description
Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.