Tubing
Mfr # 1508-375563-5
Zoro # G906000545
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Standards
ASTM D2000
Material
TPV
Wall Thickness
0.09 in
Application
Chemical
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1508-375563-5
Zoro #
G906000545
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.09 in
Inside Diameter
3/8 in
Overall Length
5 ft
Outside Diameter
9/16 in
Description
Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 9/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.