Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1508-625875-20

  • Zoro # G606000562


product price: $68.59
/ea

Key Features

Standards
ASTM D2000
Material
TPV
Wall Thickness
0.13 in
Color
Black
Application
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508-625875-20
Zoro #
G606000562
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Overall Length
20 ft
Outside Diameter
7/8 in
Inside Diameter
5/8 in

Details

Item
Tubing
Standards
ASTM D2000
Material
TPV
Color
Black
Application
Chemical
Minimum Operating Temperature
-60 Degrees F
Tensile Strength
950 psi
Maximum Operating Temperature
275 Degrees F
Jacket Material
No Jacket
Maximum Operating Pressure
10 psi @ 70 Degrees F
For Environment
Chemical, High Temperature
Flow Application
Acid, Alkali Lines, Chemical Drain Lines, Petro/Chem Transfer
Industry Application
Automotive, Business Machines, Petrochemical
System of Measurement
Inch
Peristaltic Pump Compatible
No
Autoclavable
No
For Fluid Type
Acids, Alkalis, Chemicals
Fitting Compatibility
Barbed
Resistance Properties
Abrasion Resistant
Jacket Color
No Jacket
Hardness
Shore A 64
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/8 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.