Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1524-250438-25

  • Zoro # G806000515


product price: $33.19
/ea

Key Features

Wall Thickness
0.09 in
Color
Black
Application
Water
Material
Nitrile
For Fluid Type
Diluted Solvents, Ethylene Glycol, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524-250438-25
Zoro #
G806000515
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outside Diameter
7/16 in
Inside Diameter
1/4 in
Overall Length
25 ft

Details

Item
Tubing
Color
Black
Application
Water
Material
Nitrile
For Fluid Type
Diluted Solvents, Ethylene Glycol, Water
Petroleum Product Compatibility
Grease, Oil
System of Measurement
Inch
Maximum Operating Temperature
210 Degrees F
Maximum Operating Pressure
10 psi @ 70 Degrees F
Jacket Color
No Jacket
Hardness
Shore A 60
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Resistance Properties
Oil Resistant
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Minimum Operating Temperature
-20 Degrees F
Autoclavable
No
Flow Application
Water Lines
For Environment
Greasy, Oily
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.