Zoro Homepage

Tubing

  • Mfr # 1525F-6MM8MM10

  • Zoro # G406000663


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Material
FKM
Application
Chemical, Petroleum
Color
Black
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525F-6MM8MM10
Zoro #
G406000663
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
10 ft
Outside Diameter
8 mm
Inside Diameter
6 mm

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 75, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 8 mm, Overall Length 10 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.