Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525S-6MM8MM20

  • Zoro # G306000527


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
FKM
Application
Chemical, Petroleum
Color
Black
Wall Thickness
1 mm
Outside Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525S-6MM8MM20
Zoro #
G306000527
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
8 mm
Inside Diameter
6 mm
Overall Length
20 ft

Details

Item
Tubing
Material
FKM
Application
Chemical, Petroleum
Color
Black
Jacket Color
No Jacket
Industry Application
Petrochemical
Hardness
Shore A 60
For Environment
Chemical, High Temperature
For Location
Outdoor
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Features
Cable Jacketing, Seals Model Engine Exhaust
Fitting Compatibility
Barbed
Jacket Material
No Jacket
For Fluid Type
Chemicals
Reinforcement
Not Reinforced
Maximum Operating Pressure
7 psi @ 72 Degrees F
System of Measurement
Metric
Peristaltic Pump Compatible
Yes
Autoclavable
No
Maximum Operating Temperature
400 Degrees F
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 60, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 8 mm, Overall Length 20 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.