Tubing
Mfr # 1529L-125250-5
Zoro # G906000347
product price: $7.69
/eaKey Features
Standards
FDA
Material
Latex
Reinforcement
Not Reinforced
Maximum Operating Pressure
10 psi @ 70 Degrees F
Fitting Compatibility
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1529L-125250-5
Zoro #
G906000347
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 ft
Outside Diameter
1/4 in
Inside Diameter
1/8 in
Details
Item
Tubing
Standards
FDA
Material
Latex
Reinforcement
Not Reinforced
Maximum Operating Pressure
10 psi @ 70 Degrees F
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Maximum Operating Temperature
150 Degrees F
System of Measurement
Inch
Peristaltic Pump Compatible
No
Resistance Properties
Wear Resistant
Jacket Color
No Jacket
Autoclavable
Yes
Description
Tubing, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.