Tubing, 1/8 I.D., 100 ft., Yellow, Flexible

  • Mfr # R224-Y-0204

  • Zoro # G2646183


product price:  $25.47
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R224-Y-0204
Zoro #
G2646183
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
Tube Length
100 ft
Tube Bend Radius
1/4 in
Outside Diameter
1/4 in
Overall Length
100 ft
Inside Diameter
1/8 in
Bend Radius
1/4 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
70 psi @ 70 Degrees F
Tube Color
Yellow
Item
Tubing
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
2,200 psi
Flexibility
Flexible
Vacuum Rating
Not Rated
Application
Water
SAE or Metric
SAE
Features
Non Food Grade
Material
PVC
Color
Yellow
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Hardness
Shore A 73
Clarity
Opaque
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
70 psi @ 70 Degrees F
Autoclavable
No
Resistance Properties
Chemical Resistant
Fitting Compatibility
Barbed
For Fluid Type
Water
System of Measurement
Inch
Tube Form
Coil
Maximum Operating Temperature
180 Degrees F
Reinforcement
Not Reinforced
Flow Application
Water and Pneumatic Systems
Peristaltic Pump Compatible
No
Tubing Material
PVC (Polyvinyl Chloride)
Tubing Reinforcement
Not Reinforced
Tubing Hardness
Soft (A60-84)

Description

Tubing, Application Water, Color Yellow, Hardness Shore A 73, Inside Diameter 1/8 in, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.