Zoro Homepage

Tubing, 1/8" OD, Nylon, Black, 100 Ft

  • Mfr # 2VDP1

  • Zoro # G0636711


product price: $18.35
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
3/32 in
Outside Dia.
1/8 in
Wall Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDP1
Zoro #
G0636711
UPC #
190735908761
Country of Origin
China

Dimensions

Inside Dia.
3/32 in
Outside Dia.
1/8 in
Wall Thickness
0.02 in
Tube Length
100 ft
Inside Diameter
3/32 in
Overall Length
100 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Outside Diameter
1/8 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
267 psi @ 68 Degrees F
Tube Color
Black
Temp. Range
-4 Degrees F to 175 Degrees F
Tolerance
+0.002 in to -0.004 in
Vacuum Rating
28 in Hg
Burst Pressure
675 psi
Item
Tubing
Color
Black
Material
Nylon
Minimum Operating Temperature
-4 Degrees F
Hardness
Shore D 60
Maximum Operating Temperature
175 Degrees F
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Flexibility
Semi-Flexible
Tube Form
Coil
System of Measurement
Inch
Industry Application
Automation
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Jacket Color
No Jacket
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Clarity
Opaque
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Chemical Resistant, Humidity Resistant
Maximum Operating Pressure
267 psi @ 68 Degrees F
Application
Air

Description

Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 267 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.