Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1.93 in. ID, 2 in. OD, Aluminum

  • Mfr # 4NRZ8

  • Zoro # G1551916


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Tube Material
Aluminum
Inside Dia.
1.93 in
Outside Dia.
2 in
Wall Thickness
0.035 in
Tube Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NRZ8
Zoro #
G1551916
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1.93 in
Outside Dia.
2 in
Wall Thickness
0.035 in
Tube Length
3 ft
Overall Length
3 ft
Outside Diameter
2 in
Inside Diameter
1.93 in

Details

Tube Material
Aluminum
Max. Pressure
110 psi
Material
Aluminum
Seamless/Welded
Seamless
Temp. Range
-112 Degrees F to 300 Degrees F
Item
Tubing
Standards
ASTM B210
System of Measurement
Inch
Fabrication
Seamless
Maximum Operating Pressure
110 psi
Material Grade
3003
Temper
H14
Minimum Operating Temperature
-112 Degrees F
Industry Application
General Purpose
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
300 Degrees F
Features
Non Heat Treatable
Tube Form
Straight
Cleaned and Capped
No

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.93 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 2 in, Overall Length 3 ft, Resistance Properties Corrosion Resistant, Standards ASTM B210, Temper H14, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.