Zoro Homepage

Tubing, 2.5mm IDx4mm OD, 250 Ft, Natural

  • Mfr # 806FH7

  • Zoro # G110742088


product price: $30.89
/ea

Key Features

Wall Thickness
0.75 mm
Maximum Operating Temperature
150 Degrees F
Outside Diameter
4 mm
Clarity
Clear
Bend Radius
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FH7
Zoro #
G110742088
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.75 mm
Outside Diameter
4 mm
Bend Radius
16 mm
Overall Length
250 ft
Inside Diameter
2.5 mm

Details

Item
Tubing
Maximum Operating Temperature
150 Degrees F
Clarity
Clear
System of Measurement
Metric
Material
Polyurethane
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Hardness
Shore A 98
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Reinforcement
Not Reinforced
Color
Beige
Application
Air, Water
Autoclavable
No
Stripe Color
No Stripe
Flexibility
Flexible
Jacket Color
No Jacket
Maximum Operating Pressure
200 psi @ 73 Degrees F
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 4 mm, Overall Length 250 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.