This item is Discontinued.

Zoro Select Tubing, 304 SS, 10 ft. L, Welded, 3" O.D. TODP3000X16X10-4

Tubing, 304 SS, 10 ft. L, Welded, 3" O.D. (Discontinued)

  • Mfr # TODP3000X16X10-4
  • Zoro # G8483679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TODP3000X16X10-4
Zoro #
G8483679
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3 in
Wall Thickness
0.065 in
Tube Length
10 ft
Inside Diameter
2.87 in
Outside Dia.
3 in
Outside Dia. Tolerance
+/-0.005 in
Inside Dia.
2.87 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
10 ft

Details

Tube Material
304 Stainless Steel
Temp. Range
-30 Degrees to 250 Degrees F
Item
Tubing
Type
Welded
Standards
ASTM A249/A269/A270
Ferrule Included
No
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-30 Degrees F
Material Grade
304
Fabrication
Welded
System of Measurement
Inch
Material
Stainless Steel

Description

Tubing, Fabrication Welded, Inside Diameter 2.87 in, Material Stainless Steel, Material Grade 304, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3 in, Overall Length 10 ft, Standards ASTM A249/A269/A270, Wall Thickness 0.065 in, System of Measurement Inch, Minimum Operating Temperature -30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.