This item is Discontinued.

Zoro Select Tubing, 304 SS, 10 ft. L, Welded, 6" O.D. TODP6000X12X10-4

Tubing, 304 SS, 10 ft. L, Welded, 6" O.D. (Discontinued)

  • Mfr # TODP6000X12X10-4
  • Zoro # G8483730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TODP6000X12X10-4
Zoro #
G8483730
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
6 in
Wall Thickness
0.109 in
Tube Length
10 ft
Inside Diameter
5.782 in
Outside Dia.
6 in
Inside Dia.
5.782 in
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
10 ft

Details

Tube Material
304 Stainless Steel
Ferrule Included
No
Temp. Range
-30 Degrees to 250 Degrees F
Standards
ASTM A249/A269/A270
Type
Welded
Item
Tubing
Material
Stainless Steel
Minimum Operating Temperature
-30 Degrees F
Material Grade
304
Maximum Operating Temperature
250 Degrees F
Fabrication
Welded
System of Measurement
Inch

Description

Tubing, Fabrication Welded, Inside Diameter 5.782 in, Material Stainless Steel, Material Grade 304, Maximum Operating Temperature 250 Degrees F, Outside Diameter 6 in, Overall Length 10 ft, Standards ASTM A249/A269/A270, Wall Thickness 0.109 in, System of Measurement Inch, Minimum Operating Temperature -30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.