This item is Discontinued.

Zoro Select Tubing, 316 SS, 6 ft. L, Welded, 2-1/2" O.D. TODP2500X16X6-6

Tubing, 316 SS, 6 ft. L, Welded, 2-1/2" O.D. (Discontinued)

  • Mfr # TODP2500X16X6-6
  • Zoro # G8484187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TODP2500X16X6-6
Zoro #
G8484187
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2 1/2 in
Wall Thickness
0.065 in
Tube Length
6 ft
Inside Diameter
2.37 in
Inside Dia.
2.37 in
Outside Dia.
2 1/2 in
Outside Dia. Tolerance
+/-0.005 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Tube Material
316 Stainless Steel
Ferrule Included
No
Type
Welded
Temp. Range
-30 Degrees to 250 Degrees F
Standards
ASTM A249/A269/A270
Item
Tubing
Minimum Operating Temperature
-30 Degrees F
Material
Stainless Steel
Fabrication
Welded
Material Grade
316
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F

Description

Tubing, Fabrication Welded, Inside Diameter 2.37 in, Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 250 Degrees F, Outside Diameter 2 1/2 in, Overall Length 6 ft, Standards ASTM A249/A269/A270, Wall Thickness 0.065 in, System of Measurement Inch, Minimum Operating Temperature -30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.