Zoro Homepage

Tubing, 5/16 I.D., 50 ft., Clear, Flexible

  • Mfr # 410010A-5711G

  • Zoro # G2956283


product price: $15.69
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410010A-5711G
Zoro #
G2956283
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.063 in
Tube Length
50 ft
Tube Bend Radius
1 3/8 in
Overall Length
50 ft
Inside Diameter
5/16 in
Outside Diameter
7/16 in
Bend Radius
1 3/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
SAE or Metric
SAE
Standards
FDA
Temp. Range
-65 Degrees to 140 Degrees F
Tensile Strength
1,400 psi
Application
Air, Beverage, Food, Water
Flexibility
Flexible
Material
PVC
Color
Clear
Hardness
Shore A 55
Minimum Operating Temperature
-65 Degrees F
Jacket Material
No Jacket
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Resistance Properties
Chemical Resistant
Food Application
Food and Beverage
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
No
Maximum Operating Pressure
20 psi
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Tube Form
Coil
Clarity
Clear
Jacket Color
No Jacket

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.