Zoro Homepage

Tubing, 5/32In. IDx1/4 In OD, 1000 Ft, Blue

  • Mfr # PE14-DBU

  • Zoro # G2902873


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Material
Polyethylene
Max. Pressure
150 psi
Tube Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE14-DBU
Zoro #
G2902873
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Bend Radius
2 in
Tube Length
1,000 ft
Wall Thickness
0.04 in
Overall Length
1,000 ft
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
5/32 in
Bend Radius
1 1/4 in

Details

Tube Material
Polyethylene
Max. Pressure
150 psi
Tube Color
Blue
Item
Tubing
Temp. Range
-50 Degrees to 140 Degrees F
Standards
FDA, NSF 61
Tube Hardness
Shore D: 55
Material
LLDPE
Minimum Operating Temperature
-50 Degrees F
Hardness
Shore A 98
For Fluid Type
Gas
Jacket Material
No Jacket
Maximum Vacuum Pressure
28 in Hg
Tube Form
Coil
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Does Not Contain
Does Not Impart Taste or Odor
Autoclavable
No
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Flexibility
Flexible
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Clarity
Opaque
Application
Air, Lubricant, Water
Color
Blue
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
Chemically Inert, Impermeable to Gas and Liquids
Material Trade Name
Value-Tube
Maximum Operating Pressure
150 psi @ 75 Degrees F

Description

Tubing, Application Air, Lubricant, Water, Color Blue, Hardness Shore A 98, Inside Diameter 11/64 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 1,000 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.04 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.