Zoro Homepage

Tubing, 5/32In IDx1/4In OD, 250 Ft, Natural

  • Mfr # 806FG9

  • Zoro # G910742097


product price: $67.89
/ea

Key Features

Wall Thickness
0.047 in
Stripe Color
No Stripe
Bend Radius
1 in
Inside Diameter
5/32 in
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FG9
Zoro #
G910742097
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.047 in
Bend Radius
1 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
250 ft

Details

Item
Tubing
Stripe Color
No Stripe
Material
Polyurethane
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
System of Measurement
Inch
Maximum Operating Pressure
180 psi @ 73 Degrees F
Jacket Material
No Jacket
Clarity
Clear
Jacket Color
No Jacket
Maximum Operating Temperature
150 Degrees F
Application
Air, Water
Tube Form
Coil
Hardness
Shore A 98
Food and Beverage Compatibility
Non-Potable Water
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Reinforcement
Not Reinforced
Color
Beige
Autoclavable
No
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.